Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
K1062724 Mersen Fuseblocks & Holders, Fuse Holder IEC+UL/CSA 10x38 1000VDC
K1062724 Mersen Fuseblocks & Holders, Fuse Holder IEC+UL/CSA 10x38 1000VDC
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
Fuse Holder IEC+UL/CSA 10x38 1000VDC
Specifications
Specifications
| Manufacturer Part Number |
K1062724 |
| Manufacturer |
Mersen |
| Family Series |
Mersen Fuseblocks & Holders |
| Description |
Fuse Holder IEC+UL/CSA Size 10x38 1000VDC IEC 1000VDC UL 1-Pole DIN Rail mounting |
| Current Rating |
32 A |
| Voltage |
1,000 V |
| Mounting |
DIN Rail |
| Approvals |
CSA, IEC, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.099 lbs |
K1062724
Mersen Fuseblocks & Holders