Series Information
| Manufacturer Part Number | K10F003MCH |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Switches |
| Description | Switch |
| Illuminated | No |
| Number of Positions | 3 |
| Selector Function | Spring Return |
| Operator Type | Knob |
| Contacts | SPDT |
| Max Voltage | 220 VDC, 400 VAC |
| Current Rating | 10 A |
| Operator Color | Black, Silver |
| Bezel | Metal Square |
| Terminal Type | Screw |
| Approvals | cURus |
| Protection Rating | IP65 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |