K121-30

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

K121-30

Intermatic Plugs & Receptacles

K121-30

Intermatic Plugs & Receptacles
Locking Type Receptacle with 30
MFG Item Number
K121-30
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
K121-30
Locking Type Receptacle with 30

Series Information

Specifications

Specifications
Manufacturer Part Number K121-30
Manufacturer Intermatic
Family Series Intermatic Plugs & Receptacles
Description Locking Type Receptacle with 30 inch leads and 150 degree C wire (bulk packed)
Current Rating 15 A
Voltage 480 VAC
Color Black
Approvals cRUus, UL
Net Weight 0.33 lbs
Gross Weight 0.33 lbs