K121

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

K121

Intermatic Plugs & Receptacles

K121

Intermatic Plugs & Receptacles
Locking Type Receptacle Only
MFG Item Number
K121
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
K121
Locking Type Receptacle Only

Series Information

Specifications

Specifications
Manufacturer Part Number K121
Manufacturer Intermatic
Family Series Intermatic Plugs & Receptacles
Description Locking Type Receptacle Only
Current Rating 15 A
Voltage 480 VAC
Color Black
Approvals cRUus
Net Weight 0.2543 lbs
Gross Weight 0.25 lbs