K122

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

K122

Intermatic Plugs & Receptacles

K122

Intermatic Plugs & Receptacles
Locking Type Receptacle And Pole
MFG Item Number
K122
More specs
This item cannot be canceled or returned

Obsolete

Description

Plugs & Receptacles, Series
Item #
K122
Locking Type Receptacle And Pole

Series Information

Specifications

Specifications
Manufacturer Part Number K122
Manufacturer Intermatic
Family Series Intermatic Plugs & Receptacles
Description Locking Type Receptacle And Pole Bracket Adapter
Current Rating 15 A
Voltage 480 VAC
Color Black
Approvals cCSAus, cULus, UL
Net Weight 0.4417 lbs
Gross Weight 0.35 lbs