Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
K1251-G Killark Grips, K Series, 1 1/4in. STR LT CONNECTOR INSULATED
K1251-G Killark Grips, K Series, 1 1/4in. STR LT CONNECTOR INSULATED
This item cannot be canceled or returned
Description
1 1/4in. STR LT CONNECTOR INSULATED
Specifications
Specifications
| Manufacturer Part Number |
K1251-G |
| Manufacturer |
Killark |
| Product Series |
K |
| Family Series |
Killark Grips, K Series |
| Description |
1 1/4in. STR LT CONNECTOR INSULATED GRD |
| Mounting |
Stainless Steel Mesh |
| Hub Size |
1.25 " NPT |
| Net Weight |
0.69 lbs |
| Gross Weight |
0.69 lbs |
K1251-G
Killark Grips, K Series