Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Appleton Conduit Outlet Bodies
K125150
Appleton Conduit Outlet Bodies
1-1/4&1-1/2 COVER FOR FORM 35
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
1-1/4&1-1/2 COVER FOR FORM 35
Specifications
Specifications
| Manufacturer Part Number |
K125150 |
| Manufacturer |
Appleton |
| Family Series |
Appleton Conduit Outlet Bodies |
| Description |
1-1/4&1-1/2 COVER FOR FORM 35 |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.33 lbs |
K125150
Appleton Conduit Outlet Bodies