Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
K12541-MG
1 1/4in. 45_ LT CONNECTOR W/ MESH GRIP
MFG Item Number
K12541-MG
This item cannot be canceled or returned
Description
1 1/4in. 45_ LT CONNECTOR W/ MESH GRIP
Specifications
Specifications
| Manufacturer Part Number |
K12541-MG |
| Manufacturer |
Killark |
| Product Series |
K |
| Family Series |
Killark Grips, K Series |
| Description |
1 1/4in. 45_ LT CONNECTOR W/ MESH GRIP |
| Mounting |
Stainless Steel Mesh |
| Hub Size |
1.25 " NPT |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
K12541-MG
Killark Grips, K Series