K14702196A

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
K14702196A Federal Signal Light Fixtures, LED, 120V, BA15D Base, 225, 225X,
MFG Item Number
K14702196A

K14702196A Federal Signal Light Fixtures, LED, 120V, BA15D Base, 225, 225X,

MFG Item Number
K14702196A
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
K14702196A
LED, 120V, BA15D Base, 225, 225X,

Series Information

Specifications

Specifications
Manufacturer Part Number K14702196A
Manufacturer Federal Signal
Family Series Federal Signal Light Fixtures
Description Lamp, LED, 120V, For 121SLED And 121SLED-N Series
Voltage 120 VAC
Lamp Type LED
Net Weight 0.035 lbs
Gross Weight 0.035 lbs