Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
K15041
1 1/2 IN 45_ LT CONNECTOR INSULATED
This item cannot be canceled or returned
Description
1 1/2 IN 45_ LT CONNECTOR INSULATED
Specifications
Specifications
| Manufacturer Part Number |
K15041 |
| Manufacturer |
Killark |
| Product Series |
K |
| Family Series |
Killark Grips, K Series |
| Description |
1 1/2 IN 45_ LT CONNECTOR INSULATED |
| Mounting |
Stainless Steel Mesh |
| Hub Size |
1.5 " NPT |
| Net Weight |
3.24 lbs |
| Gross Weight |
3.24 lbs |
K15041
Killark Grips, K Series