K171H

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

K171H

Intermatic Plugs & Receptacles

K171H

Intermatic Plugs & Receptacles
RECEPTACLE-TWIST LOCK W/DIM
MFG Item Number
K171H
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
K171H
RECEPTACLE-TWIST LOCK W/DIM

Series Information

Specifications

Specifications
Manufacturer Part Number K171H
Manufacturer Intermatic
Family Series Intermatic Plugs & Receptacles
Description RECEPTACLE-TWIST LOCK W/DIM
Current Rating 15 A
Voltage 120-480 VAC
Color Black
Approvals CSA, UL
Net Weight 0.335 lbs
Gross Weight 0.335 lbs