K20-6-502/25FT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

K20-6-502/25FT

Temprel Inc Thermocouples

K20-6-502/25FT

Temprel Inc Thermocouples
K Type 20 Gauge Solid PVC TC Wire
MFG Item Number
K20-6-502/25FT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, Series
Item #
K20-6-502/25FT
K Type 20 Gauge Solid PVC TC Wire

Series Information

Specifications

Specifications
Manufacturer Part Number K20-6-502/25FT
Manufacturer Temprel Inc
Family Series Temprel Inc Thermocouples
Description K Type 20 Gauge Solid PVC TC Wire
Calibration Type K
Length 25 '
Wire Size Range 20 AWG
Solid/Stranded Solid
Temp Rating (Continuous) 221 °F
Single Insulation Polyvinyl
Duplex Insulation Polyvinyl
Each Wire PVC
Overall PVC
Net Weight 0 lbs
Gross Weight 0 lbs