Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

K200707

Mersen Fuses

K200707

Mersen Fuses
DIN D Fuse-link gG Size DII 500VAC
MFG Item Number
K200707
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
K200707
DIN D Fuse-link gG Size DII 500VAC

Series Information

Specifications

Specifications
Manufacturer Part Number K200707
Manufacturer Mersen
Family Series Mersen Fuses
Description DIN D Fuse-link gG Size DII 500VAC 500VDC 10A Color code Red
Fuse Type Bottle Type D (Diazed)
Net Weight 0.0606 lbs
Gross Weight 0.059 lbs
Alternatives
10D27
10D27
Eaton's Bussmann series Fuses, D Series
DIIGG50V10
DIIGG50V10
Mersen Fuses
1000504.10
1000504.10
Westcode Semiconductors Fuses