Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
K2037 Marathon Electric Motors, 3 Hp ,3 Ph , 208-230/460 V ,3450
MFG Item Number
5KE49UN8376T
K2037 Marathon Electric Motors, 3 Hp ,3 Ph , 208-230/460 V ,3450
MFG Item Number
5KE49UN8376T
This item cannot be canceled or returned
Description
3 Hp ,3 Ph , 208-230/460 V ,3450
Specifications
Specifications
| Manufacturer Part Number |
5KE49UN8376T |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
3 Hp ,3 Ph , 208-230/460 V ,3450 RPM , AC Motor |
| Type |
HVAC |
| Horsepower |
3 hp |
| Kilowatts |
2.2 kW |
| Speed |
3,450 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
145T |
| AC Voltage |
208 V |
| Nominal Voltage |
208 VAC |
| Enclosure |
Open |
| Mounting |
Resilient Mount |
| Current Rating |
3.8 A, 8.4-7.6 A |
| Service Factor |
1 |
| Composition |
Rolled Steel |
| Net Weight |
42.4 lbs |
| Gross Weight |
42.4 lbs |
K2037
Marathon Electric Motors