Series Information
| Manufacturer Part Number | K20E2H30S |
|---|---|
| Manufacturer | SolaHD |
| Family Series | SolaHD Transformers |
| Description | SolaHD, Ventilated Distribution Transformer, DOE 10 Cfr P431 - DOE 2016 Compliant, UL Listed E25872, 30 KVA, Primary Voltage 480 V, Secondary Voltage 208 V, 60 HZ, 3 Phase, Number Of Taps 7, Temperature Rating 150 Degrees C, Connection Delta-Wye, |
| Phase | 3 |
| Type | Distribution |
| VA Rating | 30,000 VA |
| Primary Voltage | 480 V |
| Secondary Voltage | 120 V, 208Y V |
| Enclosed | Yes |
| Mounting | Wall |
| Temperature Rise (F) | 302 °F |
| Approvals | UL |
| Net Weight | 384 lbs |
| Gross Weight | 384 lbs |