Series Information
| Manufacturer | Mersen |
|---|---|
| Family Series | Mersen Miscellaneous |
| Manufacturer Part Number | K214024 |
| Description | DIN Fuse base Neozed Size D03 400VAC 100A 1-Pole with touch prot. Screw mounting Clamp Strap / Screw |
| Net Weight | 0 lbs |
| Gross Weight | 0.56 lbs |