Series Information
| Manufacturer Part Number | 5K36JN57 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor RPM , AC Motor |
| Type | HVAC/R Motors, NEMA Motors |
| Horsepower | 1/2 hp |
| Kilowatts | 0.37 kW |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56C |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Drip Proof |
| Mounting | Round |
| Current Rating | 2 A |
| Service Factor | 1.6 |
| Composition | Rolled Steel |
| Shaft Diameter | 0.63 " |
| Length | 10.31 " |
| Approvals | CSA, UR |
| Net Weight | 15 lbs |
| Gross Weight | 15 lbs |