Series Information
| Manufacturer Part Number | K217129 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | High Speed Fuse-link D D0 RECTICUR Size DIII gR 500VAC 440VDC IEC 35A |
| Fuse Type | Bottle Type D (Diazed), Bottle Type D0 (Neozed) |
| Current Rating | 35 A |
| AC Voltage | 500 VAC |
| Body Length | 1.97 " |
| Diameter | 1.06 " |
| Approvals | IEC, VDE |
| Comments | High Speed |
| Net Weight | 0 lbs |
| Gross Weight | 0.11 lbs |