Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

K223753

Mersen Fuses

K223753

Mersen Fuses
Fuse-link NH3 gG 400VAC 400A isolated
MFG Item Number
K223753
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
K223753
Fuse-link NH3 gG 400VAC 400A isolated

Series Information

Specifications

Specifications
Manufacturer Part Number K223753
Manufacturer Mersen
Family Series Mersen Fuses
Description DIN NH Standard fuse-link gG Size NH3 400VAC 400A isolated tags Double indicator Body width 52 mm
Fuse Type NH Type
Current Rating 400 A
AC Voltage 400 VAC
Class gG
Characteristic General Purpose
Trip Indicator Yes
Alarm Contacts No
Package Type Plug-In
Approvals IEC, VDE
Comments Fuse Size 3, Clip Mounting
Net Weight 0 lbs
Gross Weight 1.433 lbs