Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

K228468

Mersen Fuses

K228468

Mersen Fuses
Fuse-link NH0 gG 690VAC 35A live tags
MFG Item Number
K228468
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
K228468
Fuse-link NH0 gG 690VAC 35A live tags

Series Information

Specifications

Specifications
Manufacturer Part Number K228468
Manufacturer Mersen
Family Series Mersen Fuses
Description DIN NH Standard fuse-link gG Size NH0 690VAC 400VDC 35A live tags Double indicator Body width 30 mm
Fuse Type NH Type
Current Rating 35 A
AC Voltage 690 VAC
DC Voltage 400 VDC
Class gG
Characteristic General Purpose
Trip Indicator Yes
Alarm Contacts No
Package Type Plug-In
Approvals IEC, VDE
Comments Fuse Size 0, Clip Mounting
Net Weight 0 lbs
Gross Weight 0.595 lbs