Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

K229756

Mersen Fuses

K229756

Mersen Fuses
Fuse-link NH2 gG 690VAC 35A isolated
MFG Item Number
K229756
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
K229756
Fuse-link NH2 gG 690VAC 35A isolated

Series Information

Specifications

Specifications
Manufacturer Part Number K229756
Manufacturer Mersen
Family Series Mersen Fuses
Description DIN NH Standard fuse-link gG Size NH2 690VAC 250VDC 35A isolated tags Double indicator Body width 40 mm
Fuse Type NH Type
Current Rating 35 A
AC Voltage 690 VAC
DC Voltage 250 VDC
Class gG
Characteristic General Purpose
Trip Indicator Yes
Alarm Contacts No
Package Type Plug-In
Approvals IEC, VDE
Comments Fuse Size 2, Clip Mounting
Net Weight 0 lbs
Gross Weight 0.948 lbs