K24-4-S-304/100FT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

K24-4-S-304/100FT

Temprel Inc Thermocouples

K24-4-S-304/100FT

Temprel Inc Thermocouples
K Type 24 Gauge Stranded Fiber
MFG Item Number
K24-4-S-304/100FT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, Series
Item #
K24-4-S-304/100FT
K Type 24 Gauge Stranded Fiber

Series Information

Specifications

Specifications
Manufacturer Part Number K24-4-S-304/100FT
Manufacturer Temprel Inc
Family Series Temprel Inc Thermocouples
Description K Type 24 Gauge Stranded Fiber Fiberglass TC Wire
Calibration Type K
Length 100 '
Wire Size Range 24 AWG
Solid/Stranded Stranded
Temp Rating (Single) 1,000 °F
Temp Rating (Continuous) 900 °F
Single Insulation Glass Braid
Single Impregnation Silicone Modified Resin
Duplex Insulation Glass Braid
Duplex Impregnation Silicone Modified Resin
Net Weight 0 lbs
Gross Weight 0 lbs