Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
K248 Marathon Electric Motors, Motor
MFG Item Number
5K49FN4138
K248 Marathon Electric Motors, Motor
MFG Item Number
5K49FN4138
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
5K49FN4138 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
Motor RPM , AC Motor |
| Type |
General Purpose |
| Horsepower |
0.33 hp |
| Kilowatts |
0.25 kW |
| Speed |
1,725 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
56C |
| AC Voltage |
208 V |
| Nominal Voltage |
208 VAC |
| Enclosure |
Open |
| Current Rating |
1.5-1.6 A |
| Service Factor |
1.35 |
| Net Weight |
20 lbs |
| Gross Weight |
20 lbs |
K248
Marathon Electric Motors