Series Information
| Manufacturer Part Number | 5K49FN4138 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor RPM , AC Motor |
| Type | General Purpose |
| Horsepower | 0.33 hp |
| Kilowatts | 0.25 kW |
| Speed | 1,725 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56C |
| AC Voltage | 208 V |
| Nominal Voltage | 208 VAC |
| Enclosure | Open |
| Current Rating | 1.5-1.6 A |
| Service Factor | 1.35 |
| Net Weight | 20 lbs |
| Gross Weight | 20 lbs |