Series Information
| Manufacturer Part Number | 5K46KN4125 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor RPM , AC Motor |
| Type | General Purpose, NEMA Motors |
| Horsepower | 3/4 hp |
| Kilowatts | 0.56 kW |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56C |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Drip Proof |
| Mounting | N, R |
| Current Rating | 3.3 A |
| Service Factor | 1.25 |
| Composition | Rolled Steel |
| Length | 10.73 " |
| Approvals | CSA, UR |
| Net Weight | 24 lbs |
| Gross Weight | 24 lbs |