Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
K25091
2 1/2in. 90_ LT CONNECTOR INSULATED
This item cannot be canceled or returned
Description
2 1/2in. 90_ LT CONNECTOR INSULATED
Specifications
Specifications
| Manufacturer Part Number |
K25091 |
| Manufacturer |
Killark |
| Product Series |
K |
| Family Series |
Killark Grips, K Series |
| Description |
2 1/2in. 90_ LT CONNECTOR INSULATED |
| Mounting |
Stainless Steel Mesh |
| Hub Size |
2.5 " NPT |
| Net Weight |
5 lbs |
| Gross Weight |
5 lbs |
K25091
Killark Grips, K Series