Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
KA-U Series Information
| Manufacturer Part Number | K2A25U |
|---|---|
| Manufacturer | Burndy |
| Product Series | KA-U |
| Family Series | Burndy Terminals, KA-U Series |
| Description | Box Lug Terminal, (2)1/0-14AWG, Single Hole Mounting, 1/4in. Stud, Al/Cu Rated, Tin PLated Aluminum |
| Wire Size Range | 14-1/0 AWG |
| Number of Conductors | 2 |
| Material | Aluminum Alloy |
| Approvals | CSA, UL |
| Net Weight | 0.06 lbs |
| Gross Weight | 0.06 lbs |