Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, KA-U Series
K2A44U
Burndy Terminals, KA-U Series
BOX LUG, AL, (2) 500MCM - 1000MCM
This item cannot be canceled or returned
Description
BOX LUG, AL, (2) 500MCM - 1000MCM
These dual‑rated lugs are constructed from high strength aluminum alloy and electro tin‑plated to provide low contact resistance.
Specifications
Specifications
| Manufacturer Part Number |
K2A44U |
| Manufacturer |
Burndy |
| Product Series |
KA-U |
| Family Series |
Burndy Terminals, KA-U Series |
| Description |
BOX LUG, AL, (2) 500MCM - 1000MCM FOR USE WITH COPPER OR ALUMINUM WIRE SINGLE 5/8in. STUD HOLE SIZE |
| Wire Size Range |
500-1,000 kcmil |
| Number of Conductors |
2 |
| Material |
Aluminum Alloy |
| Approvals |
CSA, UL |
| Net Weight |
1.07 lbs |
| Gross Weight |
1.075 lbs |
K2A44U
Burndy Terminals, KA-U Series