Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Kooltronic Air Conditioners, WNP47 Series
K2A4C12WNP47
Kooltronic Air Conditioners, WNP47 Series
TRIMLINE WNP47 SERIES 12000 BTU/H 2
MFG Item Number
K2A4C12WNP47
This item cannot be canceled or returned
Description
Air Conditioners, WNP47 Series
TRIMLINE WNP47 SERIES 12000 BTU/H 2
Specifications
Specifications
| Manufacturer Part Number |
K2A4C12WNP47 |
| Manufacturer |
Kooltronic |
| Product Series |
WNP47 |
| Family Series |
Kooltronic Air Conditioners, WNP47 Series |
| Description |
TRIMLINE WNP47 SERIES 12000 BTU/H 2 60Hz |
| Capacity |
12,000 BTUs |
| Nominal Voltage |
240 VAC |
| Current Rating |
9.6 A |
| Refrigerant Type |
R134A |
| Height |
35.94 " |
| Width |
19.94 " |
| Depth |
12.25 " |
| Net Weight |
160 lbs |
| Gross Weight |
160 lbs |
K2A4C12WNP47
Kooltronic Air Conditioners, WNP47 Series