K2A4C2.5NML
Kooltronic Air Conditioners, NARROW-MINI TRIMLINE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

K2A4C2.5NML

Kooltronic Air Conditioners, NARROW-MINI TRIMLINE Series

K2A4C2.5NML

Kooltronic Air Conditioners, NARROW-MINI TRIMLINE Series
AIR CONDITIONER, 240VAC, 2500BTU
MFG Item Number
K2A4C2.5NML
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, NARROW-MINI TRIMLINE Series
Item #
K2A4C2.5NML
AIR CONDITIONER, 240VAC, 2500BTU

NARROW-MINI TRIMLINE Series Information

  • 2500 BTU/H Capacity
  • 115 or 230 Volts AC
  • NEMA Type 12
  • Built‑In EMI/RFI Suppressor
  • UL/CUL Listed or Recognized
Innovations in technology have resulted in much denser components packaging and smaller available panel sizes on which to mount air conditioners. The Kooltronic TrimLine Series is the response to these new packaging demands. In addition to being narrower than traditional air conditioner units, the trimline series include condensate evaporators, low temperature thermostat controls, and EMI/RFI suppressors as standard features.

  • Built‑In Condensate Evaporator
  • CFC Free Refrigerant
  • Thermostatic Low Temperature Control
  • Heavy Duty Steel Enclosures With Baked Powder Finish


Videos

Specifications

Specifications
Manufacturer Part Number K2A4C2.5NML
Manufacturer Kooltronic
Product Series NARROW-MINI TRIMLINE
Family Series Kooltronic Air Conditioners, NARROW-MINI TRIMLINE Series
Description AIR CONDITIONER, 240VAC, 2500BTU N12, W/EMI/RFI SUPPRESSOR 20.00in.Hx10.00in.Wx10.00in.D, 230/200V RA
Capacity 2,500 BTUs
95/95 Rating BTU/H 2,000 BTUs
Ambient Temperature 50-125 °F
Nominal Voltage 240 VAC
Current Rating 3.6 A
Refrigerant Type R134A
NEMA Rating NEMA 12
Approvals cUL, UL
Height 52.5 "
Width 19.94 "
Depth 9.5 "
Net Weight 56 lbs
Gross Weight 53 lbs