Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

K2B653 Kooltronic Fans, FAN, 230VAC, 385CFM HIGH PERFORMANCE

MFG Item Number
K2B653

K2B653 Kooltronic Fans, FAN, 230VAC, 385CFM HIGH PERFORMANCE

MFG Item Number
K2B653
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
K2B653
FAN, 230VAC, 385CFM HIGH PERFORMANCE

Series Information

Specifications

Specifications
Manufacturer Part Number K2B653
Manufacturer Kooltronic
Family Series Kooltronic Fans
Description FAN, 230VAC, 385CFM HIGH PERFORMANCE 6.94in.sq. x 4.38in.d
Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 385 CFM
Current Rating 1.7 A
Power Consumption 132 W
Fan Speed 3,200 RPM
Connection Type Wire Leads
Bearing Type Ball
Approvals CSA, UL
Net Weight 5 lbs
Gross Weight 5 lbs