Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Kooltronic Air Conditioners, DP24L Series
K2NA4C3DP24L
Kooltronic Air Conditioners, DP24L Series
Air Conditioner, 230VAC, 3000BTU/H
MFG Item Number
K2NA4C3DP24L
This item cannot be canceled or returned
Description
Air Conditioners, DP24L Series
Air Conditioner, 230VAC, 3000BTU/H
Specifications
Specifications
| Manufacturer Part Number |
K2NA4C3DP24L |
| Manufacturer |
Kooltronic |
| Product Series |
DP24L |
| Family Series |
Kooltronic Air Conditioners, DP24L Series |
| Description |
Air Conditioner, 230VAC, 3000BTU/H |
| Capacity |
3,000 BTUs |
| 95/95 Rating BTU/H |
2,500 BTUs |
| Ambient Temperature |
-20-125 °F |
| Nominal Voltage |
240 VAC |
| Current Rating |
3 A |
| Refrigerant Type |
R134A |
| NEMA Rating |
NEMA 4 |
| Approvals |
cULus |
| Height |
47.25 " |
| Width |
19.94 " |
| Depth |
9.5 " |
| Net Weight |
61 lbs |
| Gross Weight |
61 lbs |
K2NA4C3DP24L
Kooltronic Air Conditioners, DP24L Series