K2NA4C4SP28LV
Kooltronic Air Conditioners, SP28 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

K2NA4C4SP28LV Kooltronic Air Conditioners, SP28 Series, SlimKool SP28, Nema 4, Narrow Width

MFG Item Number
K2NA4C4SP28LV

K2NA4C4SP28LV Kooltronic Air Conditioners, SP28 Series, SlimKool SP28, Nema 4, Narrow Width

MFG Item Number
K2NA4C4SP28LV
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, SP28 Series
Item #
K2NA4C4SP28LV
SlimKool SP28, Nema 4, Narrow Width

SP28 Series Information

Specifications

Specifications
Manufacturer Part Number K2NA4C4SP28LV
Manufacturer Kooltronic
Product Series SP28
Family Series Kooltronic Air Conditioners, SP28 Series
Description SlimKool SP28, Nema 4, Narrow Width
Capacity 4,000 BTUs
95/95 Rating BTU/H 4,151 BTUs
Ambient Temperature -20-131 °F
Nominal Voltage 240 VAC
Current Rating 4.6 A
Refrigerant Type R134A
NEMA Rating NEMA 4X
Approvals cULus
Height 48 "
Width 19.94 "
Depth 15.94 "
Net Weight 85 lbs
Gross Weight 85 lbs