K2NA4C8SP36L
Kooltronic Air Conditioners, SP36 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

K2NA4C8SP36L Kooltronic Air Conditioners, SP36 Series, SlimKool SP36, Nema 4, Narrow Width

MFG Item Number
K2NA4C8SP36L

K2NA4C8SP36L Kooltronic Air Conditioners, SP36 Series, SlimKool SP36, Nema 4, Narrow Width

MFG Item Number
K2NA4C8SP36L
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, SP36 Series
Item #
K2NA4C8SP36L
SlimKool SP36, Nema 4, Narrow Width

SP36 Series Information

Specifications

Specifications
Manufacturer Part Number K2NA4C8SP36L
Manufacturer Kooltronic
Product Series SP36
Family Series Kooltronic Air Conditioners, SP36 Series
Description SlimKool SP36, Nema 4, Narrow Width
Capacity 8,000 BTUs
95/95 Rating BTU/H 7,645 BTUs
Ambient Temperature -20-121 °F
Nominal Voltage 240 VAC
Current Rating 6.1 A
Refrigerant Type R134A
NEMA Rating NEMA 4
Approvals cULus
Height 28.58 "
Width 19.94 "
Depth 24.31 "
Net Weight 100 lbs
Gross Weight 100 lbs