Guardian DP50 Series Information
Standard Features
• Baked Powder Finish
• Built-In Condensate Evaporator
• Closed-Loop Cooling
• Condenser Blower Controller
• Epoxy-Coated Condenser Coils
• Filters (2)
• Heavy-duty Steel Shell
• Internal Corrosion Protection (NEMA 4X Models)
• Low Temperature Control Thermostat*
• NEMA 4 or 4X Rating Maintained (UL50)
• Six-Foot [1.8m] (Minimum) 3-Wire Power Cord
• Stainless Steel Shell (NEMA 4X Models)
• UL/CUL Listed
• Zero ODP Refrigerant
| Manufacturer Part Number | 79903864351 |
|---|---|
| Manufacturer | Eaton's B-Line series |
| Product Series | Guardian DP50 |
| Family Series | Eaton's B-Line series Air Conditioners, Guardian DP50 Series |
| Description | Enclosure |
| Capacity | 14,000 BTUs |
| 95/95 Rating BTU/H | 13,000 BTUs |
| Ambient Temperature | -20-131 °F |
| Nominal Voltage | 240 VAC |
| Current Rating | 13.5 A |
| NEMA Rating | NEMA 4X |
| Approvals | cULus |
| Comments | Zero ODP Refrigerant |
| Height | 13.32 " |
| Width | 20.14 " |
| Depth | 13.32 " |
| Net Weight | 0 lbs |
| Gross Weight | 207 lbs |