Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Kooltronic Air Conditioners, DP60L Series
K2NA6C26DP60L
Kooltronic Air Conditioners, DP60L Series
Air Conditioner, 26000BTU, 230V,
MFG Item Number
K2NA6C26DP60L
This item cannot be canceled or returned
Description
Air Conditioners, DP60L Series
Air Conditioner, 26000BTU, 230V,
- Condenser Blower Controller
- EMI/RFI Suppressor
- Epoxy‑Coated Condenser Coils
- Filters (2)
- Heavy‑duty Steel Shell
- Internal Corrosion Protection (NEMA 4X models)
- Low Temperature Control Thermostat
- NEMA 4 or 4X Rating Maintained (UL50)
- Stainless Steel Shell (NEMA 4X models)
- UL/CUL Listed
- Zero ODP Refrigerant
Specifications
Specifications
| Manufacturer Part Number |
K2NA6C26DP60L |
| Manufacturer |
Kooltronic |
| Product Series |
DP60L |
| Family Series |
Kooltronic Air Conditioners, DP60L Series |
| Description |
Air Conditioner, 26000BTU, 230V, 60HZ |
| Capacity |
26,000 BTUs |
| 95/95 Rating BTU/H |
18,279 BTUs |
| Ambient Temperature |
-20-129 °F |
| Nominal Voltage |
240 VAC |
| Current Rating |
24 A |
| Refrigerant Type |
R410A |
| NEMA Rating |
NEMA 4 |
| Approvals |
cULus |
| Height |
59.5 " |
| Width |
19.94 " |
| Depth |
12.25 " |
| Net Weight |
262 lbs |
| Gross Weight |
262 lbs |
K2NA6C26DP60L
Kooltronic Air Conditioners, DP60L Series