K2NP60FLV
Kooltronic Fans, GUARDIAN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

K2NP60FLV

Kooltronic Fans, GUARDIAN Series

K2NP60FLV

Kooltronic Fans, GUARDIAN Series
Filter Fan, 230VAC, NEMA 4X Rated,
MFG Item Number
K2NP60FLV
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, GUARDIAN Series
Item #
K2NP60FLV
Filter Fan, 230VAC, NEMA 4X Rated,

GUARDIAN Series Information

  • Filters are stable up to 100°C and 100% RH
  • Excellent at dissipating high heat loads economically
  • Standard airflow direction is from the outside to the inside of the cabinet
  • With filters, dust capacity is particularly high (620 g/m2), which reduces maintenance
  • Filters guarantee a continuously high level of protection with a 94% separation efficiency

The new Guardian/GuardianX Series Filter Fans offer the same convenience, versatility and reliability as the Advantage Series Filter Fans with the added protection of a NEMA 4 or 4X rating, making these models an excellent choice for telecommunications and other outdoor applications.


Videos

Specifications

Specifications
Manufacturer Part Number K2NP60FLV
Manufacturer Kooltronic
Product Series GUARDIAN
Family Series Kooltronic Fans, GUARDIAN Series
Description Filter Fan, 230VAC, NEMA 4X Rated, 18in.wx9.85in.wx5.01in.D, Guardian X Series, 270 CFM
Voltage 230 VAC
Air Flow 290 CFM
Current Rating 0.17 A
Power Consumption 36 W
Noise Level 61 dB
Connection Type Wire Leads
Bearing Type Ball
NEMA Rating NEMA 4X
Operating Temperature '-40-158 °F
Approvals CSA, UL
Net Weight 11.3 lbs
Gross Weight 11.3 lbs