K2P529A
Kooltronic Fans, Standard Twin Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

K2P529A

Kooltronic Fans, Standard Twin Series
In stock
Item Number
K2P529A
MFG Item Number
K2P529A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Standard Twin Series
Item #
K2P529A
Fan Package

Standard Twin Series Information

  • Attractive 19'' [482.6mm] Stainless Steel Grilles
  • UL/CSA Precision Ball‑Bearing Motors
  • Dual Inlet Quadruplex Blower Design
  • Inlet Air Cools Motor for Longer Life
  • Heavy‑Gauge Steel Enclosures
  • Capacities: 130 to 800 CFM
  • Exhaust Guards Included
  • EIA‑Notched Flanges
  • Baked Powder Finish
  • Permanent Filters
Standard Twin Packaged Blowers are the most popular KOOLTRONIC Packaged Blower. These blowers achieve exceptional performance through use of the largest possible blower housings and wheels. Each contains a quadruplex centrifugal blower powered by a single precision ball‑bearing motor. These widely‑used Standard Twin Packaged Blowers deliver air from more than 50% of their 17'' [431.8mm] width, while conventional blowers deliver air from only about 30%. Internal neoprene isolation mounts reduce transmission of vibration and AC hum to the enclosure. Long service life and trouble‑free performance are assured through the use of precision ball‑bearing motors in all models and by the dual inlet quadruplex design, which uses intake air to cool the motor.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number K2P529A
Item Number K2P529A
Manufacturer Kooltronic
Product Series Standard Twin
Family Series Kooltronic Fans, Standard Twin Series
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Nominal Height 133 mm
Nominal Width 483 mm
Nominal Depth 159 mm
Air Flow 300 CFM
Current Rating 1.4 A
Power Consumption 95 W
Fan Speed 3,000 RPM
Connection Type Wire Leads
Bearing Type Ball
Discharge Style Twin Rear Angled
Flange No
Locked Rotor Protection No
Approvals CSA, UL
Net Weight 14.335 lbs
Gross Weight 14.33 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved