Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
K2PM-0305
S/B Punch, Round, 30.5 MM, Punch
MFG Item Number
K2PM-0305
This item cannot be canceled or returned
Description
S/B Punch, Round, 30.5 MM, Punch
Specifications
Specifications
| Manufacturer Part Number |
K2PM-0305 |
| Manufacturer |
Greenlee |
| Family Series |
Greenlee Knockouts |
| Description |
S/B Punch, Round, 30.5 MM, Punch 10 GA Mild Steel Or 12 GA Staineless Steel |
| Net Weight |
0.0624 lbs |
| Gross Weight |
0.17 lbs |
K2PM-0305
Greenlee Knockouts