K2XNP33
Kooltronic Heat Exchangers, K2XNP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

K2XNP33 Kooltronic Heat Exchangers, K2XNP Series, HEAT EXCHANGERS 33 SERIES 230VOLTS

MFG Item Number
K2XNP33

K2XNP33 Kooltronic Heat Exchangers, K2XNP Series, HEAT EXCHANGERS 33 SERIES 230VOLTS

MFG Item Number
K2XNP33
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Exchangers, K2XNP Series
Item #
K2XNP33
HEAT EXCHANGERS 33 SERIES 230VOLTS

K2XNP Series Information

  • Epoxy Coated Convoluted Aluminum Element
  • Closed Loop Near Ambient Cooling
  • Precision Ball Bearing Motors
  • Heavy Duty Steel Shell
  • Rugged Construction
  • Baked Powder Finish
  • CUL Listed
  • NEMA 12
  • UL Listed
  • Blowers
  • Filter
Kooltronic exclusive refrigerant free, convoluted, embossed aluminum heat transfer elements. These state‑of the‑are elements and specially sized double inlet blowers provide excellent near ambient cooling performance in a closed loop system.

Specifications

Specifications
Manufacturer Part Number K2XNP33
Manufacturer Kooltronic
Product Series K2XNP
Family Series Kooltronic Heat Exchangers, K2XNP Series
Description HEAT EXCHANGERS 33 SERIES 230VOLTS 50/60HZ
Nominal Voltage 240 V
Current Rating 1.9 A
Power 227 W
Composition Heavy Duty Steel
Closed Loop Cooling Yes
Air In 33 °F
Replaceable Filter Yes
NEMA Rating NEMA 12
Approvals cUL, UL
Net Weight 56 lbs
Gross Weight 56 lbs