Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

K300113 Carbone Ferraz Fuses, FUSE, 200A, 660VAC, SEMI, D80

MFG Item Number
K300113

K300113 Carbone Ferraz Fuses, FUSE, 200A, 660VAC, SEMI, D80

MFG Item Number
K300113
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
K300113
FUSE, 200A, 660VAC, SEMI, D80

Series Information

Specifications

Specifications
Manufacturer Part Number K300113
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 200A, 660VAC, SEMI, D80
Fuse Type Semiconductor
Current Rating 200 A
Net Weight 0 lbs
Gross Weight 0 lbs