Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
K300711 Mersen Fuses, High-Speed Fuse 71 aR 1250VAC 280A
K300711 Mersen Fuses, High-Speed Fuse 71 aR 1250VAC 280A
This item cannot be canceled or returned
Description
High-Speed Fuse 71 aR 1250VAC 280A
Specifications
Specifications
| Manufacturer Part Number |
K300711 |
| Manufacturer |
Mersen |
| Family Series |
Mersen Fuses |
| Description |
Square Body High-Speed Fuse Protistor Size 71 aR 1250VAC IEC 1300VAC UL 280A With Striker DIN 110 Blades |
| Fuse Type |
AC Protection |
| Current Rating |
280 A |
| AC Voltage |
1,300 VAC |
| Class |
aR |
| Characteristic |
Ultra Fast Acting, Current Limiting |
| Approvals |
CCC, CSA, IEC, UL |
| Comments |
High Speed Square Body |
| Net Weight |
0 lbs |
| Gross Weight |
1.146 lbs |