Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | K301 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | ACSNK Standard Key #301 (2 Keys) |
| Type | Key |
| For Use With | CS Series |
| Shape | Square |
| Color | Silver |
| Legend | No Marking |
| Approvals | CSA, UL |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.04 lbs |