Series Information
| Manufacturer Part Number | K301125 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Square Body High-Speed Fuse Protistor Size 70 aR 1250VAC IEC 1300VAC UL 125A Striker Plain Blades |
| Fuse Type | NH Type |
| Current Rating | 125 A |
| AC Voltage | 1,300 VAC |
| Class | aR |
| Characteristic | Motor Protection |
| Interrupt Rating | 126 kA AC |
| Trip Indicator | Yes |
| Alarm Contacts | No |
| Approvals | CCC, CSA, IEC, UL |
| Comments | Fuse Size 72, Clip Mounting |
| Net Weight | 0.74 lbs |
| Gross Weight | 0.802 lbs |