K32S20A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

K32S20A Altech Plugs & Receptacles, Connector, 2P-3W, 30A, 250V, IP44,

MFG Item Number
K32S20A

K32S20A Altech Plugs & Receptacles, Connector, 2P-3W, 30A, 250V, IP44,

MFG Item Number
K32S20A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
K32S20A
Connector, 2P-3W, 30A, 250V, IP44,

Series Information

Specifications

Specifications
Manufacturer Part Number K32S20A
Manufacturer Altech
Family Series Altech Plugs & Receptacles
Description Connector, 2P-3W, 30A, 250V, IP44, Blue
Connection Type Connector
Connection Description Straight
Current Rating 30 A
Voltage 250 V
Number of Poles 2
Number of Wires 3
Material Non-Metallic
Protection Rating IP44
Terminal Type Screw
Color Code Blue
Approvals cULus
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
Alternatives
ME330C6W
ME330C6W
Mennekes Electrical Products Plugs & Receptacles, 309 Series
CD330C6W
CD330C6W
Eaton Plugs & Receptacles
K32S25A
K32S25A
Altech Plugs & Receptacles