Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
K3501 Killark Grips, K Series, 3 1/2in. STR LT CONNECTOR INSULATED
K3501 Killark Grips, K Series, 3 1/2in. STR LT CONNECTOR INSULATED
This item cannot be canceled or returned
Description
3 1/2in. STR LT CONNECTOR INSULATED
Specifications
Specifications
| Manufacturer Part Number |
K3501 |
| Manufacturer |
Killark |
| Product Series |
K |
| Family Series |
Killark Grips, K Series |
| Description |
3 1/2in. STR LT CONNECTOR INSULATED |
| Mounting |
Stainless Steel Mesh |
| Hub Size |
3.5 " NPT |
| Net Weight |
5.1 lbs |
| Gross Weight |
5.1 lbs |
K3501
Killark Grips, K Series