Thomas & Betts Conduit Outlet Bodies, Series 35 Series
Description
Series 35 3-1/2 Inch 4 Inch Conduit Body Cover, Malleable Iron Zinc Plated, Supplied with Stainless Steel Captive Screws, Raised Dome Cover Affords Additional Wiring Room
Style
Series 35
Gasket Included
No
Connection Type
Screw
Hub Size
3-1/2 "
Composition
Iron
Approvals
CSA, UL
Comments
Gray Iron
Net Weight
5.6 lbs
Gross Weight
5.6 lbs
Added to cart
K350M
Thomas & Betts Conduit Outlet Bodies, Series 35 Series