Series Information
| Manufacturer Part Number | K36-2-305/100FT |
|---|---|
| Manufacturer | Temprel Inc |
| Family Series | Temprel Inc Thermocouples |
| Description | K Type 36 Gauge Solid Double Fiberglass Wrap TC Wire |
| Calibration Type | K |
| Length | 100 ' |
| Wire Size Range | 36 AWG |
| Solid/Stranded | Solid |
| Temp Rating (Single) | 1,000 °F |
| Temp Rating (Continuous) | 900 °F |
| Single Insulation | Double Glass Wrap |
| Single Impregnation | Silicone Modified Resin |
| Duplex Insulation | Glass Braided |
| Duplex Impregnation | Silicone Modified Resin |
| Each Wire | Double Glass Wrap |
| Overall | Glass Braid |
| Net Weight | 0.325 lbs |
| Gross Weight | 0.325 lbs |