Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

K3BB-4

Greenlee Knockouts

K3BB-4

Greenlee Knockouts
Punch, KO Set, Manual BB 4in. Cond
Item Number
K3BB-4
MFG Item Number
K3BB-4-GLEE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Knockouts, Series
Item #
K3BB-4
Punch, KO Set, Manual BB 4in. Cond

Series Information

Specifications

Specifications
Manufacturer Part Number K3BB-4-GLEE
Manufacturer Greenlee
Family Series Greenlee Knockouts
Description Punch, KO Set, Manual BB 4in. Cond
Conduit & Pipe Size 4 "
Hole Size 4.54 "
Operator Type Standard Round
Net Weight 11.45 lbs
Gross Weight 11.45 lbs