K3G200 Series Information
| Manufacturer Part Number | K3G200-AD21-01 |
|---|---|
| Manufacturer | ebm-papst, Inc. |
| Product Series | K3G200 |
| Family Series | ebm-papst, Inc. Fans, K3G200 Series |
| Description | Fan |
| Voltage | 230 VAC |
| Nominal Voltage | 240 VAC |
| Nominal Height | 245.5 mm |
| Nominal Width | 245.5 mm |
| Nominal Depth | 90 mm |
| Air Flow | 547 CFM |
| Current Rating | 0.7 A |
| Power Consumption | 80 W |
| Fan Speed | 3,100 RPM |
| Noise Level | 69 dB |
| Connection Type | Terminals |
| Rotation | Clockwise |
| Protection Rating | IP54 |
| Tachometer Output | No |
| Impeller Material | Plastic |
| Bearing Type | Ball |
| Approvals | UL |
| Operating Temperature | '-13-140 °F |
| Net Weight | 4.41 lbs |
| Gross Weight | 4.41 lbs |